
Welded Nipple, S40, 316/L, 1-1/4X10"
Mfr # 4321003150
Zoro # G6799191
product price: $24.69
/eaKey Features
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
Welded Nipple
Pipe Size (Fittings)
1-1/4"
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321003150
Zoro #
G6799191
UPC #
-
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Details
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
Welded Nipple
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Welded Nipple
Pipe Fitting Material
316/316L Stainless Steel
Description
Welded Nipple,S40,316/L,1-1/4X10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.