Zoro Homepage

Welded Nipple, S40, 316/L, 1/2X1-1/2"

  • Mfr # 4321002630

  • Zoro # G6798710


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Pipe Size
1/2"
Pipe Fitting Connection Type
NPT
Pipe Size (Fittings)
1/2"
Pipe Fitting Material
316/316L Stainless Steel
Specific Pipe Fitting Shape
Welded Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321002630
Zoro #
G6798710
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size
1/2"
Pipe Size (Fittings)
1/2"

Details

Item
Welded Nipple
Pipe Fitting Connection Type
NPT
Pipe Fitting Material
316/316L Stainless Steel
Specific Pipe Fitting Shape
Welded Nipple
Basic Pipe Fitting Material
Metal
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Shape
Nipple

Description

Welded Nipple,S40,316/L,1/2X1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.