
Welded Nipple, S40,316/L, 1/8X12"
Mfr # 4321002330
Zoro # G6798500
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Specific Pipe Fitting Shape
Welded Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Size
1/8"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321002330
Zoro #
G6798500
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1/8"
Pipe Size (Fittings)
1/8"
Details
Specific Pipe Fitting Shape
Welded Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
NPT
Pipe Fitting Material
316/316L Stainless Steel
Item
Welded Nipple
Description
Welded Nipple,S40,316/L,1/8X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.