Zoro Homepage

Welded Nipple, S40,316/L, 1X10"

  • Mfr # 4321003020

  • Zoro # G6799103


product price: $19.49
/ea

Key Features

Pipe Fitting Material
316/316L Stainless Steel
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Welded Nipple
Basic Pipe Fitting Material
Metal
Pipe Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321003020
Zoro #
G6799103
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1"
Pipe Size (Fittings)
1"

Details

Pipe Fitting Material
316/316L Stainless Steel
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Welded Nipple
Basic Pipe Fitting Material
Metal
Item
Welded Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Connection Type
NPT

Description

Welded Nipple,S40,316/L,1X10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.