
Welded Nipple, S40,316/L, 1X12"
Mfr # 4321003030
Zoro # G6799270
product price: $25.29
/eaKey Features
Pipe Size (Fittings)
1"
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Size
1"
Specific Pipe Fitting Shape
Welded Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321003030
Zoro #
G6799270
UPC #
-
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1"
Pipe Size
1"
Details
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Welded Nipple
Pipe Fitting Material
316/316L Stainless Steel
Item
Welded Nipple
Pipe Fitting Connection Type
NPT
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Description
Welded Nipple,S40,316/L,1X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.