Zoro Homepage

Welded Nipple, S40,316/L, 1X6"

  • Mfr # 4321002990

  • Zoro # G6799079


product price: $13.99
/ea

Key Features

Pipe Size (Fittings)
1"
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Welded Nipple
Pipe Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321002990
Zoro #
G6799079
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Pipe Size
1"

Details

Item
Welded Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Welded Nipple
Pipe Fitting Material
316/316L Stainless Steel
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Shape
Nipple

Description

Welded Nipple,S40,316/L,1X6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.