Zoro Homepage

Welded Nipple, S40,316/L, 2XCL"

  • Mfr # 4321003300

  • Zoro # G6799383


product price: $10.89
/ea
Sold in multiples of 2 for $21.78

Key Features

Basic Pipe Fitting Material
Metal
Pipe Size
2"
Pipe Size (Fittings)
2"
Pipe Fitting Material
316/316L Stainless Steel
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321003300
Zoro #
G6799383
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2"
Pipe Size (Fittings)
2"

Details

Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316/316L Stainless Steel
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Item
Welded Nipple
Specific Pipe Fitting Shape
Welded Nipple
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Shape
Nipple

Description

Welded Nipple,S40,316/L,2XCL In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.