Zoro Homepage

Welded Nipple, S40, 316/L, 3/4X1-1/2"

  • Mfr # 4321002770

  • Zoro # G6798911


product price: $3.35
/ea
Sold in multiples of 4 for $13.40

Key Features

Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Nipples
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321002770
Zoro #
G6798911
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/4"

Details

Item
Welded Nipple
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Nipples
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple

Description

Welded Nipple,S40,316/L,3/4X1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.