
Welded Nipple, S40,316/L, 3X12"
Mfr # 4321003630
Zoro # G6799797
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
3"
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Welded Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321003630
Zoro #
G6799797
UPC #
-
Country of Origin
China
Dimensions
Pipe Size (Fittings)
3"
Pipe Size
3"
Details
Basic Pipe Fitting Shape
Nipple
Item
Welded Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Welded Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Material
316/316L Stainless Steel
Description
Welded Nipple,S40,316/L,3X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.