
Welded Nipple, S40,316/L, 3X4"
Mfr # 4321003560
Zoro # G6799742
product price: $37.99
/eaKey Features
Pipe Size
3"
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316/316L Stainless Steel
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321003560
Zoro #
G6799742
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
3"
Pipe Size (Fittings)
3"
Details
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316/316L Stainless Steel
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
NPT
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
Welded Nipple
Item
Welded Nipple
Description
Welded Nipple,S40,316/L,3X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.