Zoro Homepage

Welded Nipple, S40,316/L, 4X5"

  • Mfr # 4321003670

  • Zoro # G6799803


product price: $53.39
/ea

Key Features

Pipe Size (Fittings)
4"
Pipe Fitting Connection Type
NPT
Pipe Size
4"
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Welded Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4321003670
Zoro #
G6799803
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
4"
Pipe Size
4"

Details

Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
Item
Welded Nipple
Specific Pipe Fitting Shape
Welded Nipple
Pipe Fitting Material
316/316L Stainless Steel
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Basic Pipe Fitting Shape
Nipple

Description

Welded Nipple,S40,316/L,4X5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.