Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Strainer, 1 in , 316, Thrd 800, 1 in

  • Mfr # 4373002300

  • Zoro # G1461971


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4373002300
Zoro #
G1461971
UPC #
092201423818
Country of Origin
China

Dimensions

Pipe Size
1"

Details

Item
Y-Strainer,1",316,Thrd 800

Description

Y Strainer, Pipe Size 1 in, Housing Material Stainless Steel, Class 316, Port 1 Connection Type Threaded, Port 2 Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.