Zoro Homepage

Cutting Tip, MC, Tip Size 1

  • Mfr # MC40-1

  • Zoro # G4719897


product price: $29.59
/ea

Key Features

Series
MC Medium Duty
For Use With
35 scfh preheat, 81 scfh cutting
Flame Type
Medium Preheat
Gas Service
Propane
Application
Construction, Demolition, DIY/Home Hobbyist, Farm, Ranch, Maintenance, Repair, Metal Fabrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC40-1
Zoro #
G4719897
UPC #
014495012431
Country of Origin
United States

Dimensions

Tip Size
1
Steel Thickness
5/8 in
Minimum Cutting Thickness
1/2 in
Maximum Cutting Thickness
5/8 in

Details

Item
Cutting Tip
Series
MC Medium Duty
For Use With
35 scfh preheat, 81 scfh cutting
Flame Type
Medium Preheat
Gas Service
Propane
Application
Construction, Demolition, DIY/Home Hobbyist, Farm, Ranch, Maintenance, Repair, Metal Fabrication
Oxygen Pressure
50 psi
Fuel Pressure
10 psi
Acetylene Flow
7 scfh Propane
Acetylene Pressure
10 psi Propane
Oxygen Flow
81 scfh
Cuts To (In.)
5/8"
Tip Series
MC 40
Compatible Cutting Attachment
AC309, CC509P, DG109A, MC-505, MC-509
Pressure Rating (Fuel)
10 psig (Propane)
Fuel Flow Rate
7 scfh (Preheat Propane)
For Torch Type
Handheld
Compatible Fuel Type
Natural Gas, Propane
Oxygen Flow Rate
35 scfh (Preheat), 75 to 81 scfh (Cutting)
Tip Design
Two Piece
Compatible Manufacturer
Smith
Pressure Rating (Oxygen)
45 to 50 psig

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Tip Series MC 40, Tip Size 1, Tip Design Two Piece, Minimum Cutting Thickness 1/2 in, Maximum Cutting Thickness 5/8 in, Compatible Cutting Attachment AC309, CC509P, DG109A, MC-505, MC-509, Compatible Manufacturer Smith, Application Construction, Demolition, DIY/Home Hobbyist, Farm, Ranch, Maintenance, Repair, Metal Fabrication, Flame Type Medium Preheat, Fuel Flow Rate 7 scfh (Preheat Propane)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.