Gas Regulator, Propane, Propylene, Single Stage, 7/8"-14 Inlet, 9/16"-18 Outlet, 50 psi

  • Mfr # 46-50

  • Zoro # G2601846


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Propane, Propylene
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-50
Zoro #
G2601846
UPC #
014495260849
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
7/8"-14
Overall Length
6"
Body Diameter
3.25 in
Hose Fitting Size
C
Dedupe with CGA Number and Inlet Connection Size
CGA 025

Details

Item
Gas Regulator
Compatible Gas Type
Propane, Propylene
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Station
Diaphragm Material
Stainless Steel
Standards
UL Listed
Application
Welding
Includes
Nickel-Plated Bonnet
Delivery Pressure Range
50 psi
Delivery
50 psi
Stages
Single Stage
Gauges Delivery Pressure
60 psi
Regulator Application
General Purpose
Regulator Capacity
Heavy Duty
Features
Accurate, Corrosion-Resistant, Rugged
Duty Rating
Heavy Duty
Inlet Connection Type
UNF
Control Type
T-Handle
Inlet Thread Direction
Left Hand
Inlet Connection Gender
Female
Inlet Pressure (Maximum)
200 psig
CGA Number
CGA 025
Outlet Connection Gender
Male
Outlet Connection Type
UNF
Outlet Thread Direction
Left Hand
Regulator Series
46

Description

Gas Regulator, Number of Stages Single Stage, Compatible Gas Type Propane, Propylene, Control Type T-Handle, Inlet Connection Type UNF, Inlet Connection Gender Female, Inlet Connection Size 7/8 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 025, Hose Fitting Size C, Application Welding, Body Diameter 3.25 in, Duty Rating Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.