Handi Heet Tip No 3
Mfr # NE180-3
Zoro # G3647682
product price: $59.49
/eaKey Features
Series
Handi Heet
For Use With
9.0 scfh
Flame Type
Soft
Size
3
Gas Service
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NE180-3
Zoro #
G3647682
UPC #
094714747511
Country of Origin
United States
Dimensions
Size
3
Tip Size
1/4 in
Overall Length
7 5/8 in
Soft Solder Size (Minimum)
1/2 in
Soft Solder Size (Maximum)
2 in
Thread Size
9/16"-18
Details
Item
Heating Tip
Series
Handi Heet
For Use With
9.0 scfh
Flame Type
Soft
Gas Service
Acetylene
Application
Brazing, Soldering
Fuel Pressure
12-14 psi
Tip Series
Handi-Heet
Connection Type
Threaded
Fuel Pressure Rating
12 to 14 psig
Fuel Flow Rate
9 scfh
Product Type
Torch Tip
Compatible Torch Manufacturer Part Number
NE180A
Tip Manufacturer Model Number
NE-180-3
Heating Capacity
1,300 BTU/Wh
Ignition Type
External Lighter
Description
Heating Tip, Flame Type Soft, Connection Type Threaded, Ignition Type External Lighter, Tip Manufacturer Model Number NE-180-3, Tip Size 1/4 in, Compatible Torch Manufacturer Part Number NE180A, Soft Solder Size (Minimum) 1/2 in, Soft Solder Size (Maximum) 2 in, Product Type Torch Tip, Tip Series Handi-Heet, Application Brazing, Soldering, Fuel Flow Rate 9 scfh, Fuel Pressure Rating 12 to 14 psig, Heating Capacity 1,300 BTU/Wh, Overall Length 7 5/8 in, Thread Size 9/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.