Zoro Homepage

Heating Tip, MT, Tip Size 128,970 BTU

  • Mfr # MT610

  • Zoro # G4729225


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Series
MT Medium Duty
For Use With
100 scfh
Flame Type
Multi-Flame
Gas Service
Acetylene
Application
Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT610
Zoro #
G4729225
UPC #
014495012899
Country of Origin
United States

Dimensions

Tip Size
128,970 BTU
Drill Size
57

Details

Item
Heating Tip
Series
MT Medium Duty
For Use With
100 scfh
Flame Type
Multi-Flame
Gas Service
Acetylene
Application
Heating
Oxygen Pressure
15 psi
Fuel Pressure
15 psi
Acetylene Pressure
15 psi
Oxygen Flow
100 scfh
Acetylene Flow
100 scfh
Tip Series
MT600
Heating Capacity (Acetylene)
128,970 BtuH
Pressure Rating (Fuel, Maximum)
15 psi (Acetylene)
Compatible Manufacturer
Smith
Compatible Torch Manufacturer Part Number
CW5A, MW5A, WH100
Compatible Torch Series
WH100
Minimum Oxygen Pressure Rating
15 psi
Compatible Fuel Type
Acetylene
Maximum Oxygen Flow Rate
100 scfh
Tip Design
Tube & Head
Minimum Fuel Flow Rate
0 scfh
Maximum Fuel Flow Rate
90 scfh

Description

Heating Tip, Compatible Fuel Type Acetylene, Compatible Torch Series WH100, Tip Series MT600, Tip Size 128,970 BTU, Tip Design Tube & Head, Compatible Manufacturer Smith, Application Heating, Compatible Torch Grainger Part Number 2CZV6, Compatible Torch Manufacturer Part Number CW5A, MW5A, WH100, Drill Size 57, Flame Type Multi-Flame, Heating Capacity (Acetylene) 128,970 BtuH, Maximum Fuel Flow Rate 90 scfh, Maximum Oxygen Flow Rate 100 scfh, Minimum Fuel Flow Rate 0 scfh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.