Contact Tips .045 in. Tapered For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 Guns, 25PK
- Mfr # 14T45
- Zoro # G111944702
product price:Â
$
28.35
/pk of 25, $1.13/ea
Key Features
Application
Welding
Material
Copper
Length
1.25 in
Width
0.25 in
Color
Red-Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14T45
- Zoro #
- G111944702
- UPC #
- 818988018159
- Country of Origin
- China
Dimensions
- Length
- 1.25 in
- Width
- 0.25 in
Details
- Application
- Welding
- Material
- Copper
- Color
- Red-Orange
Description
MIG Tips 14T45 Tapered Compatible with Lincoln / Tweco 14T45 Tips .045'' 25 Tips Use with Welding Wire Size .045''. Fit Tweco Style 2,3 & 4 MIG Guns & Lincoln Magnum 200, 300, & 400 MIG Guns. Pack of 25
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.