Zoro Homepage

Heating Tip, Size 19 In

  • Mfr # ST605

  • Zoro # G2396913


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Series
ST Heavy Duty
For Use With
96 scfh
Flame Type
Multi-Flame
Gas Service
Acetylene
Application
Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST605
Zoro #
G2396913
UPC #
014495018068
Country of Origin
United States

Dimensions

Tip Size
19 in or 483mm
Drill Size
57

Details

Item
Heating Tip
Series
ST Heavy Duty
For Use With
96 scfh
Flame Type
Multi-Flame
Gas Service
Acetylene
Application
Heating
Oxygen Pressure
15 psi
Fuel Pressure
15 psi
Oxygen Flow
96 cfh
Acetylene Flow
87 cfh
Acetylene Pressure
15 psi
Type
Rosebud
Tip Series
ST600
Compatible Torch Manufacturer Part Number
SW1, SW1A, SW1B, WH200, WH200A
Maximum Fuel Flow Rate
87 scfh
Compatible Torch Series
WH200A
Minimum Oxygen Pressure Rating
15 psi
Tip Design
Tube & Head
Minimum Fuel Pressure Rating
15 psi (Acetylene)
Compatible Fuel Type
Acetylene
Minimum Fuel Flow Rate
0 scfh
Compatible Manufacturer
Smith
Pressure Rating (Fuel, Maximum)
15 psi (Acetylene)
Maximum Oxygen Flow Rate
96 scfh

Description

Heating Tip, Compatible Fuel Type Acetylene, Compatible Torch Series WH200A, Tip Series ST600, Tip Size 19 in or 483mm, Tip Design Tube & Head, Compatible Manufacturer Smith, Application Heating, Compatible Torch Grainger Part Number 2CZV7, Compatible Torch Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A, Drill Size 57, Flame Type Multi-Flame, Maximum Fuel Flow Rate 87 scfh, Maximum Oxygen Flow Rate 96 scfh, Minimum Fuel Flow Rate 0 scfh, Minimum Fuel Pressure Rating 15 psi (Acetylene)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.