Zoro Homepage

Heavy Duty Gouging Tip

  • Mfr # SC13-3

  • Zoro # G3615735


product price: $55.59
/ea

Key Features

Series
SC Heavy Duty
For Use With
151 scfh
Flame Type
Gouging
Size
3
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC13-3
Zoro #
G3615735
UPC #
014495015555
Country of Origin
United States

Dimensions

Size
3
Tip Size
3
Steel Thickness
3/8 in Wide x 1/4 in Deep
Maximum Cutting Thickness
3/8 in
Minimum Cutting Thickness
1/4 in

Details

Item
Heavy Duty Gouging Tip
Series
SC Heavy Duty
For Use With
151 scfh
Flame Type
Gouging
Gas Service
Acetylene
Application
Cutting, Gouging, Heating, Welding
Oxygen Pressure
20 psi
Tip Type
GTB
Fuel Pressure
10 psi
Tip Series
SC13-3
Compatible Cutting Attachment
SC205, SC209
Compatible Manufacturer
Smith
Compatible Fuel Type
Acetylene
Fuel Flow Rate
35 scfh (Acetylene)
Tip Design
One Piece
Pressure Rating (Oxygen)
20 psi
Compatible Cutting Torch Series
DG, SC
Oxygen Flow Rate
151 scfh
For Torch Type
Handheld
Compatible Torch Manufacturer Part Number
SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969

Description

Heavy Duty Gouging Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series SC13-3, Tip Size 3, Tip Design One Piece, Minimum Cutting Thickness 1/4 in, Maximum Cutting Thickness 3/8 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith, Application Cutting, Gouging, Heating, Welding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.