High Purity Gas Regulator, Carbon Dioxide, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 150 psi

  • Mfr # 223-0302

  • Zoro # G2427997


product price:  $662.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
150 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
223-0302
Zoro #
G2427997
UPC #
014495279940
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
150 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
150 psi
Diaphragm Material
Stainless Steel
Stages
Single Stage
Regulator Application
General Purpose
Delivery
150 psi
Regulator Capacity
Medium Duty
Supply Pressure Gauge
4,000 psi
Delivery Pressure Range
0 to 150 psi
Application
Analytical, Gas Chromatography
Features
Built In Safety Relief Valve
CGA Number
CGA 320
Regulator Series
220
Inlet Pressure (Maximum)
3,500 psig
Filter Material
316 Stainless Steel
Outlet Connection Type
Tube Fitting
Seat Material
PFA
Inlet Thread Direction
Right Hand
Control Type
Knob
Seal Material
FKM
Operating Temperature (Maximum)
165 Degrees F
Body Finish
Nickel Plated
Gas Purity Rating
99.99 %
Inlet Connection Gender
Male
Operating Temperature (Minimum)
-40 Degrees F
Flow Coefficient
0.17
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Inlet Connection Type
NGO
Bonnet Material
Nickel Plated Brass

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 150 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.