High Purity Gas Regulator, Hydrogen, Methane, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet, 250 psi

  • Mfr # 113-2006

  • Zoro # G3725102


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
250 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113-2006
Zoro #
G3725102
UPC #
014495270312
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
250 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Capacity
Heavy Duty
Gauges Delivery Pressure
0 to 400 psi
Delivery Pressure Range
250 psi
Includes
Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat
Supply Pressure Gauge
4,000 psi
Delivery
250 psi
Application
General Purpose
Stages
Single Stage
Regulator Application
General Purpose
Diaphragm Material
Neoprene
Type
General Purpose
Features
Built In Safety Relief Valve, Filtered Seat, Plated Body, Bonnet and Gauges
Inlet Thread Direction
Left Hand
Inlet Pressure (Maximum)
3,500 psig
Seat Material
PFA
Regulator Series
110
Inlet Connection Type
NGO
Body Finish
Nickel Plated
Operating Temperature (Minimum)
-40 Degrees F
Inlet Connection Gender
Male
Outlet Connection Gender
Male
Gas Purity Rating
99.9 %
Operating Temperature (Maximum)
165 Degrees F
Outlet Connection Type
NPT
Filter Material
316 Stainless Steel
CGA Number
CGA 350
Control Type
Knob
Flow Coefficient
0.21
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Bonnet Material
Nickel Plated Brass

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 250 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.