High Purity Gas Regulator, Industrial Air, Single Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # 211-0310

  • Zoro # G2428155


product price:  $536.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Industrial Air
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-0310
Zoro #
G2428155
UPC #
014495279780
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 590

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Industrial Air
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
50 psi
Delivery
50 psi
Diaphragm Material
Stainless Steel
Regulator Application
General Purpose
Supply Pressure Gauge
4,000 psi
Regulator Capacity
Medium Duty
Application
Automotive Emissions Testing, Biological Laboratories, Chemical Process Plants, Instrument Analysis
Delivery Pressure Range
0 to 50 psi
Stages
Single Stage
Features
Built In Safety Relief Valve, Stainless Steel Diaphragm
Regulator Series
210
Inlet Connection Type
NGO
CGA Number
CGA 590
Inlet Pressure (Maximum)
3,500 psig
Body Finish
Nickel Plated
Control Type
Knob
Filter Material
316 Stainless Steel
Outlet Connection Type
Tube Fitting
Inlet Connection Gender
Female
Operating Temperature (Minimum)
-40 Degrees F
Flow Coefficient
0.09
Seal Material
FKM
Inlet Thread Direction
Left Hand
Seat Material
PFA
Gas Purity Rating
99.99 %
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Bonnet Material
Nickel Plated Brass
Operating Temperature (Maximum)
165 Degrees F

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.