
Shop SMITH EQUIPMENT
See all product information
High Purity Gas Regulator, Industrial Air, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet, 0 to 100 psi
Mfr # 622-03100000
Zoro # G2427595
product price:Â $939.99
/ea
Free Shipping & Returns
Key Features
Compatible Gas Type
Industrial Air
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
100 psig
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
622-03100000
Zoro #
G2427595
UPC #
014495280267
Country of Origin
United States
Dimensions
Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 590
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 100 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.