High Purity Gas Regulator, Nitrous Oxide, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # 612-03030000

  • Zoro # G2427735


product price:  $683.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Nitrous Oxide
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
100 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
612-03030000
Zoro #
G2427735
UPC #
014495280168
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 326

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Nitrous Oxide
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
100 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Application
High Purity Systems
Delivery
100 psi
Regulator Application
General Purpose
Delivery Pressure Range
0 to 100 psi
Supply Pressure Gauge
4,000 psi
Stages
Single Stage
Gauges Delivery Pressure
100 psi
Regulator Capacity
Medium Duty
Diaphragm Material
Stainless Steel
Features
Filtered Seat
Regulator Series
610
Body Finish
Nickel Plated
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Operating Temperature (Minimum)
-40 Degrees F
Filter Material
316 Stainless Steel
Inlet Connection Type
NGO
Operating Temperature (Maximum)
165 Degrees F
Outlet Connection Type
Tube Fitting
Gas Purity Rating
99.9995 %
Inlet Connection Gender
Male
Inlet Thread Direction
Right Hand
Control Type
Knob
Flow Coefficient
0.12
Inlet Pressure (Maximum)
3,500 psig
Seat Material
PFA
CGA Number
CGA 326
Bonnet Material
Nickel Plated Brass

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Nitrous Oxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 100 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.