High Purity Gas Regulator, Oxygen, Two Stage, 0.908"-14 Inlet, 1/4 in Outlet, 0 to 15 psi

  • Mfr # 120-2008

  • Zoro # G2428338


product price:  $480.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-2008
Zoro #
G2428338
UPC #
014495279643
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.908"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery
15 psi
Stages
Two Stage
Delivery Pressure Range
0 to 15 psi
Application
General Purpose
Regulator Capacity
Medium Duty
Gauges Delivery Pressure
15 psi
Diaphragm Material
Neoprene
Supply Pressure Gauge
4,000 psi
Features
Built In Safety Relief Valve, Plated Body, Bonnet, and Gauges
Operating Temperature (Maximum)
165 Degrees F
Inlet Connection Type
NGO
Bonnet Material
Nickel Plated Brass
Inlet Connection Gender
Male
Operating Temperature (Minimum)
-40 Degrees F
Gas Purity Rating
99.9 %
Outlet Connection Type
NPT
Body Finish
Nickel Plated
Inlet Pressure (Maximum)
3,500 psig
Inlet Thread Direction
Right Hand
Seal Material
FKM
Flow Coefficient
0.19
Seat Material
PFA
Regulator Series
120
CGA Number
CGA 540
Filter Material
316 Stainless Steel
Outlet Connection Gender
Male
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Control Type
Knob

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.