14" x 19" Anniversary Embossed Scalloped White Paper Traymats PK 1000 PK

  • Mfr # TC8704472

  • Zoro # G101070954


product price:  $248.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Overall Width
0.01
Color
White
Material
Paper
Includes
1,000 paper traymats
Height
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC8704472
Zoro #
G101070954
UPC #
74031101531
Country of Origin
United States

Dimensions

Overall Width
0.01
Height
0.01
Overall Length
14
Overall Height
19
Length
19
Width
14

Details

Color
White
Material
Paper
Includes
1,000 paper traymats
Weight
0.019644

Description

Reduce your costs, increase the quality and efficiency of your service, and improve your amenities with help from our with help from our 14" x 19" Anniversary Embossed Scalloped White Paper Traymats 1000 ct. Measuring 14" x 19", these traymats fit 15" x 20" trays. They feature a crisp white hue, an elegant embossed design and a charming scalloped edge. Grab them for your business today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.