Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Interceptor, Capacity 100, 50 psi

  • Mfr # 800-Y03-50

  • Zoro # G1577731


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Application - Interceptors
Fat, Grease, Oil
Pipe Dia. - Drains
3 in
Flow Rate - Drains
50 gpm
Capacity - Drains
100 lb
Material of Construction - Drains
Coated Fabricated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-Y03-50
Zoro #
G1577731
UPC #
727753265905
Country of Origin
Mexico

Dimensions

Pipe Dia. - Drains
3 in
Overall Height
31 5/8 in
Overall Depth
19 3/4 in
Overall Width
23 1/4 in
Pipe Size
3"
Overall Length
31 5/8 in
Inlet Pipe Size
3 in
Outlet Pipe Size
3 in

Details

Application - Interceptors
Fat, Grease, Oil
Flow Rate - Drains
50 gpm
Capacity - Drains
100 lb
Material of Construction - Drains
Coated Fabricated Steel
Connection Type
No Hub
Material
Steel
Finish
Coated Fabricated Steel
Capacity
100 lb
Application
Fat, Grease, Oil
For Use With
Kitchen Sinks or Dishwashers
Features
Non-skid Diamond Plate Cover
Includes
Flow Control
Item
Grease Interceptor
Flow Rate
50 gpm
Inlet Connection Type
No Hub
Color
Black
Outlet Connection Type
No Hub
Product Type
Grease Interceptor
Standards
CSA, IAPMO, UPC

Description

Grease Interceptor, Outlet Connection Type No Hub, Application Fat, Grease, Oil, Overall Depth 19 3/4 in, Overall Width 23 1/4 in, Color Black, Standards CSA, IAPMO, UPC, Inlet Pipe Size 3 in, Finish Coated Fabricated Steel, Flow Rate 50 gpm, Capacity 100 lb, Includes Flow Control, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 3 in, Overall Length 31 5/8 in, Product Type Grease Interceptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.