Zoro Homepage

Grease Interceptor, Capacity 14, 7 psi

  • Mfr # 800-Y02-07

  • Zoro # G1577795


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Application - Interceptors
Fat, Grease, Oil
Pipe Dia. - Drains
2 in
Flow Rate - Drains
7 gpm
Capacity - Drains
14 lb
Material of Construction - Drains
Coated Fabricated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-Y02-07
Zoro #
G1577795
UPC #
727753265844
Country of Origin
Mexico

Dimensions

Pipe Dia. - Drains
2 in
Pipe Size
2"
Overall Depth
11 in
Overall Width
14 1/2 in
Overall Height
13 5/8 in
Overall Length
13 5/8 in
Inlet Pipe Size
2 in
Outlet Pipe Size
2 in

Description

Grease Interceptor, Outlet Connection Type No Hub, Application Fat, Grease, Oil, Overall Depth 11 in, Overall Width 14 1/2 in, Color Black, Standards CSA, IAPMO, UPC, Inlet Pipe Size 2 in, Finish Coated Fabricated Steel, Flow Rate 7 gpm, Capacity 14 lb, Includes Flow Control, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 2 in, Overall Length 13 5/8 in, Product Type Grease Interceptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.