Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Interceptor, Capacity 20, 10 psi

  • Mfr # 800-Y02-10

  • Zoro # G1577786


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Application - Interceptors
Fat, Grease, Oil
Pipe Dia. - Drains
2 in
Flow Rate - Drains
10 gpm
Capacity - Drains
20 lb
Material of Construction - Drains
Coated Fabricated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-Y02-10
Zoro #
G1577786
UPC #
727753265851
Country of Origin
Mexico

Dimensions

Pipe Dia. - Drains
2 in
Pipe Size
2"
Overall Height
15 in
Overall Depth
12 1/4 in
Overall Width
15 3/4 in
Overall Length
15 in
Outlet Pipe Size
2 in
Inlet Pipe Size
2 in

Details

Application - Interceptors
Fat, Grease, Oil
Flow Rate - Drains
10 gpm
Capacity - Drains
20 lb
Material of Construction - Drains
Coated Fabricated Steel
Material
Steel
For Use With
Kitchen Sinks or Dishwashers
Finish
Coated Fabricated Steel
Application
Fat, Grease, Oil
Item
Grease Interceptor
Includes
Flow Control
Connection Type
No Hub
Capacity
20 lb
Flow Rate
10 gpm
Features
Non-skid Diamond Plate Cover
Outlet Connection Type
No Hub
Standards
CSA, IAPMO, UPC
Inlet Connection Type
No Hub
Product Type
Grease Interceptor
Color
Black

Description

Grease Interceptor, Outlet Connection Type No Hub, Application Fat, Grease, Oil, Overall Depth 12 1/4 in, Overall Width 15 3/4 in, Color Black, Maximum Temperature Not Applicable, Standards CSA, IAPMO, UPC, Overall Diameter 2 in, Inlet Pipe Size 2 in, Finish Coated, Flow Rate 10 gpm, Capacity 20 lb, Includes Flow Control, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 2 in, Overall Length 15 in, Product Type Grease Interceptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.