Zoro Homepage

Grease Interceptor, Capacity 40, 20 psi

  • Mfr # 800-Y03-20

  • Zoro # G1577768


product price: $613.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Application - Interceptors
Fat, Grease, Oil
Pipe Dia. - Drains
3 in
Flow Rate - Drains
20 gpm
Capacity - Drains
40 lb
Material of Construction - Drains
Coated Fabricated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-Y03-20
Zoro #
G1577768
UPC #
727753265875
Country of Origin
Mexico

Dimensions

Pipe Dia. - Drains
3 in
Overall Depth
16 3/4 in
Overall Height
19 3/8 in
Pipe Size
3"
Overall Width
20 1/4 in
Overall Length
19 3/8 in
Inlet Pipe Size
3 in
Outlet Pipe Size
3 in

Description

Grease Interceptor, Outlet Connection Type No Hub, Application Fat, Grease, Oil, Overall Depth 16 3/4 in, Overall Width 20 1/4 in, Color Black, Standards CSA, IAPMO, UPC, Inlet Pipe Size 3 in, Finish Coated Fabricated Steel, Flow Rate 20 gpm, Capacity 40 lb, Includes Flow Control, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 3 in, Overall Length 19 3/8 in, Product Type Grease Interceptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.