Sillcock, 1/2 in., ABS
Mfr # 560-10
Zoro # G1577847
product price: $72.26
/eaKey Features
Body Material
Brass
Inlet Type
Threaded
Standards
ASSE 1011, File No 3770, IAPMO Listed
Thru-Wall Length
0 in
Includes
External Vacuum Breaker, Loose Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560-10
Zoro #
G1577847
UPC #
727753267213
Country of Origin
Taiwan, Province of China
Dimensions
Thru-Wall Length
0 in
Inlet Size
1/2 in
Pipe Size
1/2"
Inlet Connection Size
1/2 in
Overall Length
3 1/2 in
Overall Height
4 in
Outlet Connection Size
3/4 in
Secondary Inlet Connection Size
1/2 in
Details
Body Material
Brass
Item
Sillcock
Inlet Type
Threaded
Standards
ASSE 1011, File No 3770, IAPMO Listed
Includes
External Vacuum Breaker, Loose Key
Compliance
AB1953, Lead Law, NSF/ANSI Standard 61-2008
Handle Type
Handwheel
Handle Material
Plastic
Material
Brass
Outlet Configuration
No Kink
Finish
Rough Brass
Outlet Connection Type
NPT
Number of Faucets
1
Product Type
Sillcock
Inlet Connection Type
NPT
Frost Resistance
Not Frost-Resistant
Description
Sillcock, Inlet Type Threaded, Inlet Size 1/2 in, Body Material Brass, Handle Material Plastic, Handle Type Handwheel, AB1953, Lead Law, NSF/ANSI Standard 61-2008, Standards ASSE 1011, File No 3770, IAPMO Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.