Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Hammer Arrestor, Pipe Size 1/2 in.

  • Mfr # 520-T-A

  • Zoro # G0700220


product price: $27.29
/ea

Key Features

Pipe Size
1/2"
Connection Type
Threaded
Body Material
Copper
Factory Set Pressure
60 psi
Overall Height
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-T-A
Zoro #
G0700220
UPC #
727753265745
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
1/2"
Overall Height
6 7/8 in
Diameter
1 1/8 in
Outlet Connection Size
1/2 in
Overall Diameter
1 1/8 in

Details

Item
Water Hammer Arrestor
Connection Type
Threaded
Body Material
Copper
Factory Set Pressure
60 psi
Standards
Asse Standard 1010, File No. 4785, IAPMO Listed
Compliance
Lead Plumbing Law, Certified By IAPMO R and T, File No. 8477 (NSF/ANSI 372)
Max. Pressure
350 psi
Temp. Range
33 Degrees to 250 Degrees F
Outlet Connection Gender
Male
Operating Pressure - Maximum
350 psi
Outlet Connection Type
NPT

Description

Water Hammer Arrestor, Body Material Copper, Connection Type Threaded, Pipe Size 1/2 in, Factory Set Pressure 60 psi, Overall Height 6 7/8 in, Diameter 1 1/8 in, Max. Pressure 350 psi, Temp. Range 33 Degrees to 250 Degrees F, Standards Asse Standard 1010, File No. 4785, IAPMO Listed, Compliance Lead Plumbing Law, Certified By IAPMO R and T, File No. 8477 (NSF/ANSI 372)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.