Shop SMITH PERFORMANCE SPRAYERS
See all product information
Create Account
Manual Field King Backpack Sprayer - 4 Gallon Tank
- Mfr # 190350
- Zoro # G523392108
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Black & White
Size
4 gal
Width
10 in
Height
15 in
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 190350
- Zoro #
- G523392108
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 4 gal
- Width
- 10 in
- Height
- 15 in
- Length
- 15 in
Details
- Color
- Black & White
- Includes
- One Smith Performance Field King Backpack Sprayer
- Item
- Field King Backpack Sprayer - 4 Gallon
- For Use With
- Any Liquid Materials
Description
Field King Backpack Sprayer - 4 Gallon Tank Product Details High pressure external style piston pump Durable, 21 inch poly wand with the highest quality Viton seals for chemical resistance. Premium, lockable shut off with brass components and an in-line filter. Built-in carry handle with wand storage and a harness with adjustable padded straps, waist belt and chest cinch strap. 4 nozzles included: brass adjustable, 2 flat fans, and foaming nozzle. Also accepts TeeJet nozzles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.