One Gallon Smith Contractor Sprayer WITH PUMP ZERO POWER HEAD
- Mfr # e190504
- Zoro # G423392062
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Length
8 in
Color
Black & White
Includes
One Electric Smith Performance 1 Gallon Contractor Sprayer
For Use With
Any Liquid Materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- e190504
- Zoro #
- G423392062
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 8 in
- Size
- 1 gal
- Height
- 16 in
Details
- Item
- Smith Contractor Sprayer - 1 Gallon WITH PUMP ZERO POWER HEAD
- Color
- Black & White
- Includes
- One Electric Smith Performance 1 Gallon Contractor Sprayer
- For Use With
- Any Liquid Materials
Description
Smith Performance Contractor Sprayer - 1 Gallon Hand Pump Product Details: Tank Capacity (Gallons) 1 Tank O-Series Extensions (inches) 21" New Poly Nozzles Brass-Poly Adjustable, 2 Flat Fans, Foaming Hose (inches) 9/16" x 50" Reinforced Professional poly wand with comfort grip, lock-on feature, and in-line filter. Our best, most efficient pump designed for commercial use. Viton gaskets and seals provide maximum chemical resistance. Chemical resistant commercial grade poly wand. 5 Nozzle System - includes brass adjustable nozzle. Tank designed with lower center of gravity for added stability. Shoulder strap for easy carrying. Our best sprayer designed for commercial use with even the harshest chemicals. Optional Pump Zero 7.2V Power Head & Charger Lithium-ion powered head only with AC charge included Rechargeable pump sprays up to 12 full tanks per charge! Compatible with the Smith Professional & Contractor 1, 2 & 3 gallon sprayers!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.