
Industrial Storage Cabinet, 37 in H, 21 in W, Platinum
Mfr # 110105000PPMAPPCLR
Zoro # G612489450
product price:Â $852.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Overall Height
37 in
Overall Width
21 in
Cabinet Material
Steel
Includes
Open, (5) EW Totes, & Riser
Color
Platinum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110105000PPMAPPCLR
Zoro #
G612489450
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
37 in
Overall Width
21 in
Details
Item
Industrial Storage Cabinet
Cabinet Material
Steel
Includes
Open, (5) EW Totes, & Riser
Color
Platinum
Number of Trays
5
Description
Mini-Case EW Totes, Open with Casters, 1.25in thick Riser Top, Platinum Back Panel, 5x3in 0x6in 0x12in Totes, Solid End Panels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.