Industrial Storage Cabinet, 37 in H, 21 in W, Platinum

  • Mfr # 120105000PPGNBPPPLT

  • Zoro # G612489436


product price:  $922.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Overall Height
37 in
Overall Width
21 in
Cabinet Material
Steel
Color
Platinum
Includes
Doors, (5) EW Totes, & Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120105000PPGNBPPPLT
Zoro #
G612489436
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37 in
Overall Width
21 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Platinum
Includes
Doors, (5) EW Totes, & Riser
Number of Trays
5

Description

Mini-Case EW Totes, Doors with Casters, 1.25in thick Riser Top, Platinum Back Panel, 5x3in 0x6in 0x12in Totes, Solid End Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.