Smith & Wesson
Equalizer Safety Eyewear, Gun Metal Frame, Indoor/Outdoor Lens
Mfr # 21298
Zoro # G306437453
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Gun Metal
- Lens Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
- Features Indoor/Outdoor Lens
- Weight 0.076 lbs
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1033)
- PORTWEST Anti-Vibration Glove, Med (A790)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- PLASTICADE Channelizer, 6", HIP (650R1-O-6-HIP-A)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (21296)
- SMITH & WESSON Safety Glasses, Gray Uncoated (19859)
- SMITH & WESSON Safety Glasses, Gray Scratch-Resistant (19853)
- SMITH & WESSON Safety Glasses, Amber Scratch-Resistant (21299)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (21302)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19799)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520S)
- Smith & Wesson Eye Protection