Shop All Folding & Pocket Knives
Smith & Wesson
Folding Knife, Drop Point, 2-3/4 In, Black
Mfr # CK113S
Zoro # G4546473
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extreme OPS
- Number of Blades 1
- Blade Edge Fine/Serrated
- Blade Type Clip Point
- Blade Material Stainless Steel
Product Information
- Brand Smith & Wesson
- MFR # CK113S
- Zoro # G4546473
- UPC # 028634702848
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Length Open | 6 7/16 in |
Closed Length | 3 3/4 in |
Overall Length | 6 1/2 in |
Details
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Black Oxide, Blade Length 2 3/4 in, Blade Material Stainless Steel, Blade Type Clip Point, Closed Length 4 1/2 in, Features Easy Open Thumb Pins On Blade, Handle Color Black, Handle Finish Iridescent, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Beam Torque Wrench 0-80 in/lbs. (2955N)
- CAPRI TOOLS 18 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53438)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/2" (3004040L)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Black In (34648)
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- KLEIN TOOLS Pocket Knife, 2-3/4-Inch Hawkbill Slitting Blade (1550-24)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003086)
- SURTEK Folding Knife with Plastic Body, 1 Blade (120550)
- KLEIN TOOLS Lightweight Lockback Knife 2-1/2-Inch Coping Blade, Silver Handle (44007)
- SOG Twitch II(TM) Folding Knife (TWI8-CP)
- BUCK KNIVES Knife Fold 840 Spirit S (12058)
- Smith & Wesson Folding & Pocket Knives