Elite, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame, Full-Frame
Mfr # 21303
Zoro # G2263843
product price: $8.55
/eaKey Features
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21303
Zoro #
G2263843
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Elite
Standards
ANSI Z87.1+ 2010
Metal Detectable
No
X-Ray Detectable
No
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
UV Protection
99.9% UVA/UVB
Includes
Lens Cleaning Bag
Shop By
New Products
Arm Color
Black
Includes Polarized Lens Coating
No
Arm Tip Type
Ratchet Hinge
Temple Adjustment Type
Ratcheting
Description
Safety Glasses, Series Elite(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Lens Cleaning Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.