This item is Discontinued.

Smiths 4.6 W, 2.46 L, 0.75 H, Black MP4L

4.6 W, 2.46 L, 0.75 H, Black (Discontinued)

  • Mfr # MP4L
  • Zoro # G2488450
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP4L
Zoro #
G2488450
UPC #
027925007808
Country of Origin
United States

Dimensions

Width
2.46
Length
4.6
Height
0.75

Details

Color
Black
Material
Arkansas Stone
Features
4” Medium Arkansas Stone Sharpens Large or Small Knives
Weight
0.15
Includes
4" Natural Arkansas Stone
Application
Agriculture, Forestry,& Fishing

Description

Smith’s 4” Medium Arkansas Stone is perfect for sharpening any knife, large or small. It comes with a fabric storage pouch, which features a fold over flap and belt loop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.