Shop All Sharpening Stones
Smiths
4Oz. Premium Honing Solution
Mfr # HON1
Zoro # G2488572
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5
- Width 2.5
- Height 1.17
- Color White
- Application Manufacturing
Product Information
- Brand Smiths
- MFR # HON1
- Zoro # G2488572
- UPC # 27925005002
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 5 |
Width | 2.5 |
Height | 1.17 |
Details
Description
Smith’s specially formulated Honing Solution is nonpetroleum based and features built-in stone cleaning agents and rust/corrosion inhibitors. It is excellent for lubricating your Arkansas or Diamond Stone when sharpening. Never use an Arkansas Stone without some kind of lubricant, or you will clog the pores and cause it not to sharpen properly. Diamond Stones can be used dry, but we recommend that you use a lubricant for better performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 18 in. dia., 25 Grit (941801201)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x1-1/4" (66252938788)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 60 Grit (40311)
- DEWALT 14" x 1/8" x 20mm metal cutting blade (DW8021)
- SMITHS 8" Dual Grit Combination Sharpening Stone (51447)
- SMITHS 6" Medium Arkansas Bench Stone (MBS6)
- SMITHS Diamond/Arkansas Stone Precision Sharpening System (50591)
- NORTON ABRASIVES Gouge Sharpening Stone, A/O, Fine (61463687305)
- NORTON ABRASIVES Combination Grit Stone, Silicone, 6x2x1 (61463685450)
- PRIME EDGE Sharpening/Grinding Stone, Dry, PK2 (HE1-7100)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium (61463685590)
- Smiths Sharpening Stones