Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smiths Cabin & Lodge Diamond Edge-Grip 51115

Cabin & Lodge Diamond Edge-Grip (Discontinued)

  • Mfr # 51115
  • Zoro # G1964010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51115
Zoro #
G1964010
UPC #
027925511152
Country of Origin
China

Dimensions

Width
1.69
Height
2.56
Length
8.46

Details

Material
Aluminum
Color
Brown
Includes
Pull Through Sharpener
Application
Food Service
Sharpens
Straight
Sharpener Angle
20
Number of Stages
2
Weight
0.46
Features
2 stages of sharpening

Description

Warning: You must be 18 years of age or older to purchase a knife.
Smith's Cabin & Lodge Daimond Pull Over EdgeGrip sharpener is designed with two pre-set angle slots. The coarse pre-set diamond slot will remove nicks and gaps from the edge of our knife. The fine pre-set slot is equiped with tri-angluar shaped ceramic stones used hone the edge of your knife. The sharpener has a non-slip base giving you added stability while sharpening your knives and Smith patented Edge Grip technology allows for sharpening on a table or countertop edge to prevent your larger knives from dragging over the surface. This Edge Grip sharpener can be used to sharpen straight and serrated knives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.