Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smiths Edge Compact Electric Knife Sharpener (Stainless) 50029

Edge Compact Electric Knife Sharpener (Stainless) (Discontinued)

  • Mfr # 50029
  • Zoro # G1964430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50029
Zoro #
G1964430
UPC #
027925500293
Country of Origin
China

Dimensions

Length
8.4
Width
2.9
Height
3.2

Details

Material
ABS
Color
Black
Includes
Electric Sharpener
Sharpens
Straight
Application
Food Service
Weight
1.08
Number of Stages
3
Sharpener Angle
20
Features
Electric Features:

Description

The Compact Electric Knife Sharpener features electric and manual sharpening in one ergonomically designed, compact unit. The electric sharpening slots feature a synthetic sharpening wheel with blade guides to automatically hold your knife at the correct sharpening angle. The crossed ceramic rods in the manual slot are then used for finishing or for maintaining an already sharp blade. Use for sharpening straight edge European/American style knives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.