Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smiths Essentials Deluxe Diamond Electric Knife Sharpener 50378

Essentials Deluxe Diamond Electric Knife Sharpener (Discontinued)

  • Mfr # 50378
  • Zoro # G1964029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50378
Zoro #
G1964029
UPC #
027925503782
Country of Origin
China

Dimensions

Height
4.06
Length
8.19
Width
5.13

Details

Material
ABS
Color
White
Includes
Electric Sharpener
Features
Electric Features:
Sharpens
Straight
Sharpener Angle
20
Application
Food Service
Weight
2.76
Number of Stages
3

Description

Smith's is proud to offer an easy to use and effective electric knife sharpener that incorporates both mechanical and manual sharpening elements in one unit. This unique combination provides a broad capability to easily sharpen dull blades and maintain razor sharp edges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.