Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smiths Gourmet Santoku / Asian Knife Pull-Thru Sharpener Red 50024

Gourmet Santoku / Asian Knife Pull-Thru Sharpener Red (Discontinued)

  • Mfr # 50024
  • Zoro # G1964640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50024
Zoro #
G1964640
UPC #
27925500248
Country of Origin
China

Dimensions

Width
1.75
Length
8
Height
2.88

Details

Material
ABS
Color
Red
Includes
Pull-Through Sharpener
Application
Food Service
Features
Provides proper sharpening angle for Santoku/Asian knives
Sharpener Angle
15
Sharpens
Asian
Weight
0.527
Number of Stages
2

Description

One of the most versatile of the Pull-Thru Knife Sharpeners available from Smith's is the Carbide/Ceramic Pull-Thru Knife Sharpener. This sharpener uses pre-set sharpening angles for Santaku / Asian. The carbide blades and crossed ceramic stones will bring your knife’s blade to razor sharpness. The triangular shaped ceramic stones can be used on either straight or serrated edges. Like the other Pull-Thru sharpeners, it has an ergonomically designed, soft grip handle and non-slip rubber feet for comfort and steadiness when sharpening. The Carbide/Ceramic Pull-Thru Knife sharpener works best when trying to sharpen very dull or damaged blades to razor sharpness, but can also be used to maintain the edge on already sharp knives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.