
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51110
Zoro #
G1964482
UPC #
27925511107
Country of Origin
China
Dimensions
Length
6.1
Height
0.8
Width
2.95
Details
Material
ABS
Color
Gray
Includes
Pull-Over Sharpener
Number of Stages
1
Weight
0.109
Features
Knife and scissors sharpener; Quick, safe and easy to use
Sharpens
Straight
Application
Food Service
Sharpener Angle
20
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's 10-Second Knife & Scissors Sharpener features a "V" shaped knife sharpening slot with two crossed carbide blades. The carbide blades allow you to put a quick edge on your knife with just three or four strokes and are preset at a fixed sharpening angle for guaranteed results every time.
Smith's 10-Second Knife & Scissors Sharpener features a "V" shaped knife sharpening slot with two crossed carbide blades. The carbide blades allow you to put a quick edge on your knife with just three or four strokes and are preset at a fixed sharpening angle for guaranteed results every time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.