Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smiths Lawaia 7" Coated Fillet Knife 51093

Lawaia 7" Coated Fillet Knife (Discontinued)

  • Mfr # 51093
  • Zoro # G1963931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51093
Zoro #
G1963931
UPC #
027925510933
Country of Origin
China

Dimensions

Length
12.76
Width
1.98
Closed Length (in)
5.5
Height
0.83
Blade Length (in)
7

Details

Material
Polypropylene
Handle Material
Polypropylene
Color
Yellow
Includes
7" Fillet Knife
Blade Style
Fillet
Application
Agriculture, Forestry,& Fishing
Edge Type
Plain
Blade Material
420 Stainless Steel
Weight
0.226
Features
7" Razor sharp corrosion resistant coated 400 series stainless blade

Description

Smith's 7" Lawaia Fillet knife has a non-slip TPE soft grip ergonomic handle and a breathable protective sheath. Features razor-sharp corrosion resistant coated 400 series stainless steel blade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.