Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smiths Lawn Mower Blade Sharpener 50603

Lawn Mower Blade Sharpener (Discontinued)

  • Mfr # 50603
  • Zoro # G2488590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50603
Zoro #
G2488590
UPC #
027925506035
Country of Origin
China

Dimensions

Length
7.34
Width
2.15
Height
2.77

Details

Material
ABS
Weight
0.38
Includes
Pull-Over Sharpener
Sharpens
Lawn Mower Blade
Color
Yellow
Features
Quickly sharpens a dull mower blade with just a few easy pulls
Application
Manufacturing

Description

Smith’s handheld Mower Blade Sharpener is the perfect tool to use for keeping your mower blades in prime condition. This simple and easy to use sharpener uses a preset carbide blade to quickly put a smooth, sharp edge on your mower blade in just minutes. It has a durable plastic head, oversized handle, and a large finger guard for safe and secure sharpening at all times. It also comes with a wire-bristled cleaning brush that stores conveniently in the product handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.