Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smiths Mesa Adjustable Diamond Electric Knife Single Slot Black 51111

Mesa Adjustable Diamond Electric Knife Single Slot Black (Discontinued)

  • Mfr # 51111
  • Zoro # G1964878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51111
Zoro #
G1964878
UPC #
027925511114
Country of Origin
China

Dimensions

Height
5.87
Length
5.48
Width
5.36

Details

Material
ABS
Color
Black
Includes
Electric Sharpener
Features
Provides correct sharpening angle to match that created originally by the knife manufacturer
Sharpens
Straight
Application
Food Service
Weight
3.322
Sharpener Angle
10
Number of Stages
1

Description

Smith's Diamond Adjustable Mesa features include diamond synthetic abrasive sharpening wheels and blade guides which hold the knife at the correct sharpening angle. The Mesa’s benefits include quick, precise knife sharpening, a guaranteed correct sharpening angle, and that it maintains and extends the life of fine knives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.