Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smiths Mesa Electric Knife Single Slot Sharpener Gray 51030

Mesa Electric Knife Single Slot Sharpener Gray (Discontinued)

  • Mfr # 51030
  • Zoro # G1964850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51030
Zoro #
G1964850
UPC #
027925510308
Country of Origin
China

Dimensions

Length
5.49
Width
5.37
Height
5.43

Details

Material
ABS
Color
Metallic Pewter
Includes
Electric Sharpener
Sharpens
Straight
Number of Stages
1
Application
Food Service
Features
Quick, precise knife sharpening
Sharpener Angle
20
Weight
2.62

Description

The Mesa Electric Knife Sharpener, is a fashion-forward and sleek take on the newest generation of kitchen knife sharpeners. The Mesa is equipped with preset synthetic abrasive sharpening wheels and blade guides which hold the knife at the correct sharpening angle. The Mesa’s benefits include quick, precise knife sharpening, a guaranteed correct sharpening angle, and that maintains and extends the life of fine knives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.